Description
COMLINE™ Plinth base. Enables pad mounting and provides additional cable management space. It adds an additional 5 inch height to the cabinet. The base is made of aluminium painted RAL 7035 light-grey. Use with 700 x 600 cabinet.
Specifications
| Brand Name | Hoffman | Sub Brand | Comline® |
| Type | Networking Accessories | Material | Aluminum |
| Color | Gray | Finish | Gray |
| Application | Datacom and Telecom Equipment | UPC | 783510170363 |
Packages
| 1 - UNIT - 1 |