Abbotsford
HOFP2B064

HOFFMAN P2B064 ProLine G2 Solid Base Standard 23.2 in W x 14.2 in D Powder Coated Paint

Price $233.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2B064
Documents Documents

Description

PROLINE G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame. Casters or levelers can be used to attach the solid base, in place of the included hardware. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. 16-gauge (1.5 mm) steel. Includes four M12 hex bolts for installation. Plated to provide corrosion resistance while maintaining a metalto-metal contact with the metal fiber gasket. Metalized, non-woven fabric EMI/RFI material covering UL94HP rated urethane foam gasket. Plating exposed in interior and paint over plated exterior. Polyester powder paint; RAL 7035 textured light gray standard.


Casters or levelers can be used to attach the solid base, in place of the included hardware

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Includes four M12 hex bolts for installation

Solid Bases are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Solid Base Type Standard
Size 0 mm Material 16 ga Steel Cover Plate
Color RAL 9005 Textured Black Finish Powder Coated Paint
Dimensions 23.2 in W x 14.2 in D Series/Model P40
For Use With 600 mm W x 400 mm D Frame Includes (4) M12 Hex Bolts For Installation
Standards NEMA Type 12 Application Used to Close the Bottom Opening on an Enclosure Frame
UPC 783510309558

Packages

1 - UNIT - 1