Abbotsford
HOFP2B084

HOFFMAN P2B084 Solid base 0mm painted gray 800x400mm

Price $281.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2B084
Documents Documents

Description

PROLINE G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame. Casters or levelers can be used to attach the solid base, in place of the included hardware. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. 16-gauge (1.5 mm) steel. Includes four M12 hex bolts for installation. Plated to provide corrosion resistance while maintaining a metalto-metal contact with the metal fiber gasket. Metalized, non-woven fabric EMI/RFI material covering UL94HP rated urethane foam gasket. Plating exposed in interior and paint over plated exterior. Polyester powder paint; RAL 7035 textured light gray standard.


Casters or levelers can be used to attach the solid base, in place of the included hardware

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Includes four M12 hex bolts for installation

Solid Bases are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Solid Base Type 0 mm
Material Mild Steel Color Light Gray
Finish Powder Coated Dimensions 31.1 in W x 14.2 in H x 0.66 in D
Series/Model P40 For Use With 800 mm W x 400 mm D Frames
Includes Four M12 Hex Bolts Application For Controls and Drives, Power Distribution
UPC 783510309633

Packages

1 - UNIT - 1