Abbotsford
HOFP2BP145

HOFFMAN P2BP145 Plinth base 100mm painted black 400x500mm

Price $314.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BP145
Documents Documents

Description

PROLINE G2 Plinth Bases install under an enclosure to provide space for cables to enter from below. Four access panels for cable management options at the base of the enclosure. Sturdy cast aluminum corner supports for superior performance under load. Corner blocks can be installed onto the base of the frame independent of the cover plates, enabling the cover plates to be attached after integration and just prior to shipment. Stackable up to 400mm in height using Plinth Base Stacking Kit (not included). 100 mm or 200 mm options. To maintain a NE MA Type 12 environmental rating, gland plate must also be used in the base of the enclosure. Installation hardware included. Cover plates are 16-gauge (1.5 mm) steel. Polyester powder paint; RAL 9005 textured black standard.


Four access panels for cable management options at the base of the enclosure

Sturdy cast aluminum corner supports for superior performance under load

Corner blocks can be installed onto the base of the frame independent of the cover plates, enabling the cover plates to be attached after integration and just prior to shipment

Stackable up to 400mm in height using Plinth Base Stacking Kit (not included)

100 mm or 200 mm options

To maintain a NEMA Type 12 environmental rating, gland plate must also be used in the base of the enclosure

Installation hardware included

Cover plates are 16-gauge (1.5 mm) steel

Specifications

Brand Name Hoffman Sub Brand ProLine
Type External Mounting for ProLine Industrial Enclosures Material Mild Steel
Color RAL 9005 Black Finish Powder Coated
Application Controls and Drives; Power Distribution UPC 783510310868

Packages

1 - UNIT - 1