Abbotsford
HOFP2BP165

HOFFMAN P2BP165 ProLine G2 Plinth Base Bases and Base Accessories 599 mm W x 464 mm D x 100 mm H Powder Coated

Price $401.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BP165
Documents Documents

Description

PROLINE G2 Plinth Bases install under an enclosure to provide space for cables to enter from below. Four access panels for cable management options at the base of the enclosure. Sturdy cast aluminum corner supports for superior performance under load. Corner blocks can be installed onto the base of the frame independent of the cover plates, enabling the cover plates to be attached after integration and just prior to shipment. Stackable up to 400mm in height using Plinth Base Stacking Kit (not included). 100 mm or 200 mm options. To maintain a NE MA Type 12 environmental rating, gland plate must also be used in the base of the enclosure. Installation hardware included. Cover plates are 16-gauge (1.5 mm) steel. Polyester powder paint; RAL 9005 textured black standard.


Four access panels for cable management options at the base of the enclosure

Sturdy cast aluminum corner supports for superior performance under load

Corner blocks can be installed onto the base of the frame independent of the cover plates, enabling the cover plates to be attached after integration and just prior to shipment

Stackable up to 400mm in height using Plinth Base Stacking Kit (not included)

100 mm or 200 mm options

To maintain a NEMA Type 12 environmental rating, gland plate must also be used in the base of the enclosure

Installation hardware included

Cover plates are 16-gauge (1.5 mm) steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Plinth Base Type Bases and Base Accessories
Material Steel Color Black
Finish Powder Coated Dimensions 599 mm W x 464 mm D x 100 mm H
For Use With 600 x 500 mm Frame Standards EU Certified
Application Controls and Drives; Power Distribution UPC 783510310912

Packages

1 - UNIT - 1