Abbotsford
HOFCWHNL

HOFFMAN CWHNL Concept Non-Locking Handle Turn

Price $78.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWHNL
Documents Documents

Description

CONCEPTâ„¢ non-locking handle, Maintains type 3, 4, 4X, 12 when properly installed, It provides quick and easy access to the enclosure contents, A zinc die-cast keylock handle is available for applications requiring quick access and security.


A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security

A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar

Each latch system can be converted from clockwise to counter-clockwise opening

Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Non-Locking Handle Length 7.20 in
Width 0.79 in Depth 0.88 in
Material Steel, Plastic Type Turn
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510793906

Packages

1 - UNIT - 1