Abbotsford
HOFAEK115

HOFFMAN AEK115 Hoffman Safety Interlock Switch

Price $573.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AEK115
Documents Documents

Description

Electrical interlocks are rugged steel construction and plated finish. Solenoids are rated for continuous duty and will stand up under heavy industrial use. Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation. Handles and latch mechanisms are not included.


Solenoids are rated for continuous duty and will stand up under heavy industrial use

Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation

Handles and latch mechanisms are not included

AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly

AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Safety Interlock Switch Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 0.1/0.63 A
Type Cylinder, Door Handle Material Steel
Includes Solenoid Assembly, Strike Plate or Bracket and Instructions Standards UL 508A, CSA Certified, UL File No. E61997, CSA File Number 42186
Application Provides Positive Internal Safety Lockout on Electrical Enclosures While the Equipment is Energized UPC 783510268008

Packages

1 - UNIT - 1