Description
PowerGlide Handles are easy-to-install, medium-size that fit into existing handle holes. They are available for clockwise and counter-clockwise rotation on non-defeater model, and clockwise rotation for defeater model.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | PowerGlide™ |
| Item Name | Handle | Type | Clockwise Opening |
| Size | Medium | Material | Steel |
| Color | Black | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution | UPC | 783510189716 |
Packages
| 1 - UNIT - 1 |