Description
Easy-to-install medium-size handle fit into existing handle holes. They are available in clockwise and counterclockwise non-defeater models and a clockwise defeater model.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | PowerGlide™ |
| Item Name | Defeater Handle Kit | Type | Medium, Clockwise |
| Series/Model | A80 | Material | Steel |
| Color | Black | Finish | Powder Coat |
| For Use With | A25 Disconnect Enclosure | Includes | Door Hardware |
| Standards | RoHS Compliant | Application | Controls and Drives; Power Distribution |
| UPC | 783510189730 |
Packages
| 1 - UNIT - 1 |