Abbotsford
HOFAL2ABLK

HOFFMAN AL2ABLK NEMA12 1PT LATCH CW KEYL BLK

Price $95.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2ABLK
Documents Documents

Description

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Item Name Latch Kit
Length 10.00 in Width 8.00 in
Material Steel Series A80
Type 1-Point Clockwise, Key Locking Handle Color/Finish Black Powder Coated
For Use With One Door NEMA 12 Enclosures Includes Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware
Application Controls and Drives, Power Distribution UPC 783510359188

Packages

1 - UNIT - 1