Abbotsford
HOFAL2DCCWBLK

HOFFMAN AL2DCCWBLK NEMA12 3PT LATCH CCW KEYL BLK

Price $243.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2DCCWBLK
Documents Documents

Description

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Item Name Door Latch Kit
Length 37.50 in Width 4.50 in
Material Mild Steel Type 3-Point, Counter Clockwise
Color/Finish Black, Powder Coated For Use With One-Door
Includes Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware Standards NEMA12 Rated
Application For Controls and Drives, Power Distributions UPC 783510359164

Packages

1 - UNIT - 1