Abbotsford
HOFDKL2233

HOFFMAN DKL2233 LOCK KEY 2233 QTR TURN BLK

Price $102.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DKL2233
Documents Documents

Description

Quarter-Turn Lock is installed on existing enclosure cam. This Quarter-Turn Lock, DKL2233 item measures 0.89x1.00x1.50in. with a material of Steel finish Plated.


The Quarter-Turn Keylock provides security to a variety of cabinets

It includes one key and is installed using an existing enclosure cam on DKL2233

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.50 in Width 4.75 in
Material Plastic Type Networking Accessories
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510192310

Packages

1 - UNIT - 1