Abbotsford
HOFLHC524

HOFFMAN LHC524 CYLINDER INSERT SQUARE 8MM

Price $60.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LHC524
Documents Documents

Description

Locking inserts and cylinders can be mounted to LHC lift handle, in many combinations. This Locking System For Lift Handles, LHC, LHC524 item measures 37x23x41mm with a material of Zinc Plated, Steel, Square 8mm.


Description: Profile half cylinder locks. To be used in the lift handles LHC.

Pack quantity: 1 piece.

Advantage: different locking inserts and cylinders can be mounted independently within the same lift handle LLH, reducing the required lifting handle stock customers need to have

Benefit: the locking inserts and cylinders limit the access to the enclosure via different key options; specific locking inserts and cylinders maybe selected based on the specification set by the end user

Comment: the floor standing enclosure lift handle LLH, needs to be used in order to mount the locking inserts and cylinders

Specifications

Brand Name Hoffman Length 6.00 in
Width 0.91 in Depth 1.59 in
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510484668

Packages

1 - UNIT - 1