Abbotsford
HOFLHC531

HOFFMAN LHC531 LOCK INSERT SLOTTED 2X4 MM

Price $126.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LHC531
Documents Documents

Description

Locking inserts and cylinders can be mounted to LHC lift handle, in many combinations. This Locking System For Lift Handles, LHC, LHC531 item measures 1.46x0.91x1.61 inches with a material of Mild Steel, Lock insert slotted.


Description: Profile half cylinder locks. To be used in the lift handles LHC.

Pack quantity: 1 piece.

Advantage: different locking inserts and cylinders can be mounted independently within the same lift handle LLH, reducing the required lifting handle stock customers need to have

Benefit: the locking inserts and cylinders limit the access to the enclosure via different key options; specific locking inserts and cylinders maybe selected based on the specification set by the end user

Comment: the floor standing enclosure lift handle LLH, needs to be used in order to mount the locking inserts and cylinders

Specifications

Brand Name nVent Hoffman Length 2.00 in
Width 0.91 in Depth 1.61 in
Material Steel Type IEC Enclosure Accessories
Application Factory Automation and Process Control; Controls and Drives UPC 783510538026

Packages

1 - UNIT - 1