Abbotsford
HOFLLH501N

HOFFMAN LLH501N LIFT HANDLE

Price $238.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLH501N
Documents Documents

Description

This lift handle limits access to unauthorized personnel through the different locking options. This Lift Handle Lock Covers, LLH, LLH501N item measures 290x35x59mm with a material of Zamak, No Padlocking, 501N.


Description: Lift handle for LHC locking inserts/half cylinders.

Material: Zamak.

Pack quantity: 1 lift handle.

Mounting requirements: Add LHC inserts/half cylinders when required.

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 11.42 x 1.38 x 2.31 inch Material Zamak
Color Unpainted Finish Textured
Application Stationary Machinery and Equipment Outside Factory UPC 783510537586

Packages

1 - UNIT - 1