Abbotsford
HOFLLTH5602132EN

HOFFMAN LLTH5602132EN T-HANDLE + KEY 2132E

Price $270.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLTH5602132EN
Documents Documents

Description

T-Handles, LLTH allows opening of enclosure limits access with different locking options. This T-Handles, LLTH, LLTH5602132EN item measures 140x35x59mm with a material of Mild Steel, Key C21323, finish Zinc Plated.


Description: T-handle with or without Ronis cylinder lock.

Material: Handle: plastic. Lock: steel.

Pack quantity: 1 piece.

Comment: Due to the number of different key configurations, some are available as standard; others are available on request

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 5.51 x 1.38 x 2.31 inch Material Steel
Color RAL 9005 Jet Black Finish Textured
Application Factory Automation and Process Control; Controls and Drives UPC 783510538040

Packages

1 - UNIT - 1