Abbotsford
HOFLLTH5603524EN

HOFFMAN LLTH5603524EN T-HANDLE + KEY 3524E

Price $270.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLTH5603524EN
Documents Documents

Description

T-Handles, LLTH allows opening of enclosure limits access with different locking options. This T-Handles, LLTH, LLTH5603524EN item measures 140x35x59mm with a material of Mild Steel, Key 3121E, finish Zinc Plated.


Description: T-handle with or without Ronis cylinder lock.

Material: Handle: plastic. Lock: steel.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Material Steel
Color RAL 9005 Jet Black Finish Textured
UPC 783510538064

Packages

1 - UNIT - 1