Abbotsford
HOFLLTH560N

HOFFMAN LLTH560N T-HANDLE + KEY C21323

Price $270.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LLTH560N
Documents Documents

Description

T-Handles, LLTH allows opening of enclosure limits access with different locking options. This T-Handles, LLTH, LLTH560N item measures 140x35x59mm with a material of Mild Steel, No Cylinder, finish Zinc Plated.


Description: T-handle with or without Ronis cylinder lock.

Material: Handle: plastic. Lock: steel.

Pack quantity: 1 piece.

Comment: Due to the number of different key configurations, some are available as standard; others are available on request

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 5.51 x 1.38 x 2.31 inch Material Steel
Color RAL 9005 Jet Black Finish Textured
Application Controls and Drives; Factory Automation and Process Control UPC 783510538132

Packages

1 - UNIT - 1