Abbotsford
EXM1100E060604

EXM 1100E060604 Junction Box Surface ANSI/ASA 61 Gray

Price $14.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:1100E060604

Description

PULL BX

Specifications

Brand Name EXM Manufacturing Item Name Junction Box
Length 6 in Width 6 in
Depth 4 in Material 16/14 ga Steel
Finish Powder Paint Color ANSI/ASA 61 Gray
Number of Knockouts 6 Mounting Type Surface
NEMA Rating NEMA/EEMAC Type 1, IP30 Cable Entry (4) 1/2 - 3/4 in, (2) 3/4 - 1 in Knockout
Includes Screws Standards UL Listed, CSA Certified
UPC 717678005236

Packages

1 - UNIT - 1