Description
Splitter trough has 1 main lug with 225 A rated, 6 branch lugs with 150 A rated. Constructed of 16 or 14 gauge steel with ANSI 61 grey polyester powder paint finish inside and out. Contains hinged covers. Mounting holes are provided in back side. Includes single point ground lug. Splits feeder circuit conductors into multiple branch circuit conductors.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Splitter Trough | Type | Utility Box |
| Length | 72 in | Width | 210 mm |
| Depth | 114 mm | Material | 16/14 ga Steel |
| Finish | Powder Coated | Color | Gray |
| Mounting Type | Surface/Recessed | NEMA Rating | IP30, NEMA Type 1 |
| Standards | CSA C22.2 No. 76, UL File Number 42184, IEC 60529 | Application | For Three and Four Wire Power Distribution Systems |
| UPC | 783510137021 |
Packages
| 1 - UNIT - 1 |