Description
Condulet FD series single gang device box. Cast iron or aluminum material. With and without mounting lugs for threaded rigid and IMC conduit. UL standard: 514A, ANSI standard: C33.84, Fed. Spec.: W-C-5860, CSA standard: C22.2 No. 18 compliance.
Specifications
| Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
| Item Name | Device Box | Type | 2-Outlet, Deep, C-Shape |
| Length | 6.03 in | Width | 2.69 in |
| Depth | 2-3/4 in | Number of Gangs | 1 |
| Material | Feraloy Iron Alloy | Finish | Aluminum Acrylic Painted/Electro Galvanized |
| Mounting Type | Flush | Series/Model | FD |
| Cable Entry | 3/4 in NPT | For Use With | Threaded IMC/Rigid Conduit |
| Includes | Mounting Lug | Standards | ANSI C33.84, Federal Specification W-C-5860, CSA C22.2 No. 18, UL 514A |
| Application | For used in Ordinary/Non-Hazardous Locations |
Packages
| 1 - UNIT - 1 |