Description
Insulated enclosure for surface mounting of frame B XTPR rotary manual motor protectors. Comes with black/gray rotary handle.
Specifications
| Brand Name | Cutler Hammer | Item Name | Insulated Enclosure |
| Type | Accessory | Width | 100 mm |
| Depth | 130 mm | Height | 181 mm |
| NEMA Rating | IP65, IP55 | Mounting Type | Surface |
| For Use With | XT Manual Motor Protectors | Standards | Not Applicable |
| Application | Unknown - Unknown: Undefined | UPC | 015082626802 |
Packages
| 1 - UNIT - 1 |