Abbotsford
HOFAN1032

HOFFMAN AN1032 Nut clip U-style 10-32 zinc-plated 20/pk

Price $139.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AN1032

Description

0.281 INCH THRU HOLE TYPE RACK ANGLE MOUNTED #10-32 TPI ZINC PLATED CLIP NUT; USED ON COMLINE[R] WALL MOUNT ENCLOSURE; COMLINE[R] BRAND


Available in 10-32 and M5 thread type

Specifications

Brand Name nVent Hoffman Sub Brand Comline®, DesignLine
Item Name Clip Nut Package Type Clip Nut Package
Number of Pieces 20 Material Steel
Specifications #10-32 Finish Zinc Plated
For Use With 0.281 in dia Hole Rack Mounting Angel Application For Controls and Drives, Power Distribution
UPC 783510130909

Packages

1 - UNIT - 1