Abbotsford
HOFP2ABVM6FP

HOFFMAN P2ABVM6FP ProLine G2 Fastener Package M6 Thread

Price $40.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ABVM6FP
Documents Documents

Description

PROLINE G2 Fastener Packages can be ordered if extra or alternate fasteners are required. P2ABVM6FP includes (10) BV-M6 fasteners (Blind, Variable M6 screw-based fastener) which is an innovative alternative to cage nuts or self-tapping screws which can result in hole stripping. The fastener combines a screw and nut in one easy-to-handle package. With the BV-M6 there’s no need to access the back of the fastener to tighten, and the thickness of the item being attached need not be predefined. When the BV-M6 is tightened, the embedded nut engages and moves up the screw thread to fasten.


BVM6 Fastener Package contains 10 Blind, Variable M6 screw-based fasteners, which is an innovative alternative to cage nuts and self-tapping screws

M6 Cage Nut and Screw Package contains 20 each nuts and screws, and mounts into 25-mm DIN hole pattern present in frame and/or grid components

Self-tapping Screws are M5, and form a thread into the round holes present in frame and/or grid components; 20 screws per package

All fasteners are Torx T30 drive

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Fastener Package Type Frame Accessories
Number of Pieces 10 Material Steel
Specifications M6 Thread Finish Plated
Includes (10) BV-M6 Fasteners (Blind, Variable M6 Screw Based Fastener) Application For Hoffman Proline G2 Series Enclosures
UPC 783510336752

Packages

1 - UNIT - 1