Abbotsford
TAB8904SP2

ABB 8904-SP2 Chain lion 90lb steel #3

Price $199.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8904-SP2

Description

Steel City® Lion chain made of steel with electro-galvanized finish. Hanger style.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®, Steel City®
Item Name Lion Chain Type Acoustical Tee, Hanger Style
Trade Size #3 Material Steel
Finish Electro Galvanized Load Capacity 90 lb
UPC 622538072061

Packages

1 - UNIT - 1