Abbotsford
GBEPS150

POWER PRODUCTS PS-150 CABLE STAPLE PLASTIC1/2in 14/2-10/2 100/BOX

Price $0.0755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:POWER PRODUCTS
Manufacturer #:PS-150

Description

1/2 inch (13 mm), Plastic Polyethylene NM Cable Staple, Zinc Plated Nail, White. These polyethylene staples with zinc plated nails are designed to offer fast and easy installation when securing most types of non-metallic cables. The zinc plated nails not only resist rust and corrosion but drive together for fast installation with a hammer while the recessed heads ensure minimum exposure and avoid snags. The smooth polyethylene saddle protects wire and will not rust, rot, or deteriorate. Use to attach all NM cable to joists, framing, and other wood installations.

Specifications

Brand Name Gardner Bender Item Name Cable Staple with Zinc-Plated Nail
Type Double Nail, Insulated Crown Width 1/2 in
Material Polyethylene Color/Finish White
For Use With 10, 12 and 14 AWG Non-Metallic BX, MC, AC and UF Cables Standards cUL/UL Listed, RoHS Compliant

Packages

100 - UNIT - (100)