Description
Hide messy cable bundles with Klein's Cable and Wire Management Sleeves. The 3-Foot long sleeve can be cut shorter if needed. Hook and loop design lets you adjust to fit a variety of diameters. Easily wrap the durable and reusable, black sleeves around your cables to organize any space.
Specifications
| Brand Name | Klein Tools | Item Name | Cable and Wire Management Sleeve |
| Type | Expandable, Hook and Loop Closure | Bundle Diameter | 1-3/4 in |
| Outside Diameter | 1.75 in | Length | 3 ft |
| Material | Neoprene | Color | Black |
| Temperature Rating | 23 - 140 °F | Standards | — |
| Application | For Organizing Messy Cable Bundles | UPC | 092644583643 |
Packages
| 1 - UNIT - 1 |