Abbotsford
BOLHM109C850FT

THE BOLT SUPPLY HOUSE LTD HM10.9C8.50FT HEX BOLT M8 X 50 10.9 FTH003-008-0050

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE BOLT SUPPLY HOUSE LTD
Manufacturer #:HM10.9C8.50FT

Description

Specifications

Overall Length 50 mm Material Steel
Grade 10.9 Finish Bare

Packages

1 - UNIT - 1