Abbotsford
HOFASM6250

HOFFMAN ASM6250 Screw package steel silver M6x16mm 250/pk

Price $315.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASM6250

Description

Screw packages are for mounting rack panels and equipment to rack angles.


The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Screw Package Type Networking Accessories
Material Steel Series A80/DACCY/X20
Drive Type Combo Finish Plated
For Use With Rack Mount Angle Application Datacom and Telecom Equipment, Networking, Storage and Data Center
UPC 783510102579

Packages

1 - UNIT - 1