Abbotsford
CSPE14512EGC

ABB 1/2 inch Superstrut® Hex Nut, Electro-Galvanized Steel

Price $0.4961 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E145-1/2EGC

Description

Superstrut® standard hex nut manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. American standard thread, free fit class 2. Supplied with a plastic sleeve over the spring portion to prevent tangling inside the carton.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Hex Nut Thread Diameter 1/2 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Type Standard Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210562346

Packages

50 - UNIT - (50)