Abbotsford
ABBE14538EGC

ABB 3/8 inch Standard Hex Nut, Electro-Galvanized Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:E145-3/8EGC

Description

Superstrut® standard hex nut manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. American standard thread, free fit class 2. Supplied with a plastic sleeve over the spring portion to prevent tangling inside the carton.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Hex Nut Thread Diameter 3/8 in
Thread Type UNC Material Steel
Finish Silver Galvanized/Electro Galvanized Type Standard
Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used UPC 786210612256

Packages

100 - UNIT - (100)