Description
A100 Regular spring nut.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Nut with Spring | Size | 5/8 in |
| Material | Steel | Color/Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
| Type | Regular | For Use With | A and C Series Channel and Inserts |
| Application | For all A and C Series channel and inserts | UPC | 786210585826 |
Packages
| 50 - UNIT - (50) |