Description
Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Nut without Spring | Size | 1/4 in |
| Material | Steel | Color/Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated |
| Type | Universal | For Use With | All Channels |
| Application | For use with all channels | UPC | 786210593487 |
Packages
| 100 - UNIT - (100) |