Abbotsford
CSPB10038EGC

ABB B100-3/8EGC Superstrut® Spring Nut Electro Galvanized

Price $5.1465 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B100-3/8EGC

Description

Superstrut® self aligning channel short spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Size 3/8 Inch Material Steel
Type Threaded Products and Hardware Application For all B and D Series channel and inserts
UPC 786210562605

Packages

100 - UNIT - (100)