Abbotsford
TABUCN14

ABB UCN14 Kindorf® Channel Cone Nut Galv-Krom

Price $2.0344 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UCN14
Documents Documents

Description

Universal channel cone nut.

Specifications

Brand Name ABB Sub Brand Kindorf®
Item Name Channel Cone Nut Size 1/4 in
Material Steel Color/Finish Galv-Krom
Type Universal Application Used to Connect Modular Framing Channels to Accessories
UPC 785991066128

Packages

100 - UNIT - (100)