Abbotsford
CSPE14738EGC

ABB 3/8 inch Superstrut® Flat Washer, Electro-Galvanized Steel

Price $0.3508 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E147-3/8EGC

Description

Superstrut® constructed from electro-galvanized steel. For use with Superstrut® threaded rod and hex nut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Washer Type Accessories
Nominal Size 3/8 in Inside Diameter 9.525 mm
Material Steel Finish Silver Galvanized/Electro Galvanized
For Use With Superstrut Threaded Rod and Hex Nut Application For use with Superstrut threaded rod and hex nut
UPC 786210622293

Packages

100 - UNIT - (100)