Abbotsford
PAU50552181

H. PAULIN 3/8 inch Papco® Flat Washer, Stainless Steel

Price $0.0708 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:5055-2181

Description

18.8 Stainless steel flat washer.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size 3/8 in
Inside Diameter 25/64 in Outside Diameter 7/8 in
Thickness 0.062 in Material 18-8 Stainless Steel
Series 5055 System of Measurement Imperial
Packaging Quantity 100/Pack UPC 771878036063

Packages

100 - UNIT - (100)