Abbotsford
PAU5055222

H. PAULIN 1/2 inch Papco® Flat Washer, Stainless Steel

Price $0.2868 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:H.PAULIN
Manufacturer #:5055-222

Description

18.8 Stainless steel flat washer.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size 1/2 in
Inside Diameter 9/16 in Outside Diameter 1-1/4 in
Thickness 0.078 in Material 18-8 Stainless Steel
Series 5055 System of Measurement Imperial
Packaging Quantity 50/Pack UPC 771878036087

Packages

50 - UNIT - (50)