Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
| Brand Name | COLOR-KEYED | Type | Belleville Washer |
| Outside Diameter | 3/4 in | Thickness | 0.055 in ; 1.4 mm |
| Material | Steel | Finish | Zinc-Chromatic |
| Application | For tight, secure bus-bar connections. | UPC | 786210870175 |
Packages
| 1 - UNIT - 1 |