Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Square Washer | Type | Fittings, Brackets & Hardware |
| Nominal Size | 3/8 in | Overall Height | 1-1/2 in |
| Overall Width | 1-1/2 in | Thickness | 3/16 in |
| Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
| Color | Silver | For Use With | Both 1-1/2 in and 1-5/8 in Channels |
| Application | For use in Metal Framing Applications | UPC | 616013011171 |
Packages
| 1 - UNIT - 1 | 100 - UNIT - (100) |