Description
Washer, Lock, Size 3/4 Inch, Electro-Galvanized Steel
Specifications
| Brand Name | Superstrut | Inside Diameter | 3/4 in |
| Thickness | .078 in | Material | Steel |
| Finish | Electro-Galvanized,Silver Galvanized | UPC | 616013120132 |
Packages
| 50 - UNIT - (50) |
Washer, Lock, Size 3/4 Inch, Electro-Galvanized Steel
| Brand Name | Superstrut | Inside Diameter | 3/4 in |
| Thickness | .078 in | Material | Steel |
| Finish | Electro-Galvanized,Silver Galvanized | UPC | 616013120132 |
| 50 - UNIT - (50) |