Abbotsford
GRN54024

GREENLEE 540-24 Fish Stix™ Kit: 1/4" X 24'

Price $147.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:540-24

Description

Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors;1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections;200 lbs (0.9 kN) maximum pulling strength;Two different threaded tips accommodate various bundles of wire or cable;540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility;Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating;Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip

Specifications

Brand Name Greenlee Sub Brand Fish Stix
Item Name Compression Spring Inside Diameter 0.176 in
Outside Diameter 0.24 in Width 0.032 in
Tensile Strength 200.000 LB (0.900 KN) Maximum Pulling Strength Color Green
Includes Bullet And ''J'' Hook Nose Tips UPC 783310105060

Packages

3 - UNIT - (3)