Abbotsford
milmdp16d2000

MILWAUKEE MDP16D-2000 Milwaukee® 16D 3” x .131” Collated Duplex Nails

Price $128.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MDP16D-2000

Description

The MILWAUKEE® Collated Duplex Nails are intended for temporary fastening of wood, for applications such as concrete formwork, bracing, or scaffolding assembly. These duplex nails have a large top nail head and an increased spacing between nail heads to make it easier to pry the nails out of material. These Milwaukee® nails feature a durable plastic collation material to stand up to the rigors of the jobsite. Available in 2 lengths: 8D (2 ¼” Drivable Length / 2 7/8” Total Length) & 16D (3” Drivable Length / 3 5/8” Total Length).


Large top nail head for easy gripping with hammer or prybar

Increased spacing between nail heads to improve access when pulling nails

Durable plastic collation material

Bright steel nails

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
UPC 045242802371

Packages

1 - UNIT - 1