Abbotsford
FESADG3838NPTI

FESTO INC 9397 AD-G3/8-3/8NPT-I adapter

Price $9.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:9397

Description

adapter AD-G3/8-3/8NPT-I Female thread one one side, male thread on the other. Nominal size=11,5 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Corrosion resistance classification CRC=1 - Low corrosion stress, PWIS conformity=VDMA24364-B1/B2-L, Ambient temperature=-10 - 60 °C

Specifications

Brand Name Festo Item Name Adapter
Type Type AD Dimensions 1.1 in
Material Steel Size 3/8 x 3/8 in
Connection MNPT x FNPT Pressure Rating -0.95 to 10 bar
Temperature Rating -10 to 60 °C Finish Galvanized
Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)