Abbotsford
FESADM614

FESTO INC 157330 AD-M6-1/4 adapter

Price $46.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:157330

Description

adapter AD-M6-1/4 For mounting a vacuum suction cup to a hollow cylinder piston rod.

Specifications

Brand Name Festo Item Name Adapter
Dimensions 30 mm L Material Aluminum
Size M6 x G1/4 Connection FNPT x MNPT
Finish Anodized For Use With Piston Rod Attachments
Standards RoHS Compliant

Packages

1 - UNIT - 1