Description
adapter AD-M6-1/8 For mounting a vacuum suction cup to a hollow cylinder piston rod.
Specifications
| Brand Name | Festo | Item Name | Adapter |
| Dimensions | 27 mm L | Material | Aluminum |
| Size | M6 x G1/8 | Connection | FNPT x MNPT |
| Finish | Anodized | For Use With | Piston Rod Attachments |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |