Abbotsford
FESADM6M5

FESTO INC 157328 AD-M6-M5 adapter

Price $35.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:157328

Description

adapter AD-M6-M5 For mounting a vacuum suction cup to a hollow cylinder piston rod.

Specifications

Brand Name Festo Item Name Adapter
Dimensions 27 mm L Material Aluminum
Size M6 x M5 Connection FNPT x MNPT
Finish Anodized For Use With Piston Rod Attachments
Standards RoHS Compliant

Packages

1 - UNIT - 1