Abbotsford
FESQBC38HU

FESTO INC 564788 QBC-3/8H-U blanking plug

Price $2.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564788

Description

blanking plug QBC-3/8H-U Size=Standard, Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi, Temperature dependent operating pressure=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 3/8 in Connection Type Push-In
Type Standard Pressure Rating 13.7 - 145 lb/in²
Temperature Rating 0 - 60 °C Dimensions 1.654 in L
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)