Abbotsford
FESKMEB22425LED

FESTO INC 174844 KMEB-2-24-2,5-LED plug socket with cable

Price $42.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:174844

Description

plug socket with cable KMEB-2-24-2,5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Switching position indicator=LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=200 g, Electrical connection=(* 4-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)

Specifications

Brand Name Festo Item Name Plug Socket with Cable
Type 4-Pin, Angled Voltage Rating 24 VDC
Material Polyamide/POM Mounting Screw
Standards RoHS Compliant, VDMA24364-B2-L

Packages

1 - UNIT - 1