Abbotsford
FESKMEB2245LED

FESTO INC 174845 KMEB-2-24-5-LED plug socket with cable

Price $48.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:174845

Description

plug socket with cable KMEB-2-24-5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Switching position indicator=LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=400 g, Electrical connection=(* 4-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)

Specifications

Brand Name Festo Item Name Plug Socket with Cable
Type 4-Pin, Angled, Type C Voltage Rating 24 VDC
Material TPE-U(PUR)/Bronze/Polyamide/POM Dimensions 6.2 mm dia x 5 m L
Mounting On Solenoid Valve via M2.5 Central Screw Standards RoHS Compliant

Packages

1 - UNIT - 1